IGUS

IGUS Spherical plain bearing Maintenance-free igumid® G / iglidur® W300 EGLM-16

  • ERIKS:12973610
Image 1
Save to list

€13.83/ pieceexcl. VAT

€16.73incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.83

-

10+

€11.08

19.92%

25+

€8.59

37.91%

50+

€8.23

40.52%

100+

€7.96

42.45%

200+

€6.92

50.00%

500+

€6.00

56.59%

1000+

€5.42

60.85%

2500+

€4.96

64.15%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
igubal®
Type
EGLM
Inner Diameter
16 mm
Outer Diameter
28 mm
Width
13 mm
Maintenance
Maintenance-free
Sliding contact surface
igumid® G / iglidur® W300