

€12.01/ pieceexcl. VAT
€14.53incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.01 | - |
10+ | €9.61 | 19.94% |
25+ | €7.26 | 39.56% |
50+ | €6.88 | 42.72% |
100+ | €6.65 | 44.62% |
200+ | €5.91 | 50.79% |
500+ | €5.32 | 55.70% |
1000+ | €4.88 | 59.34% |
2500+ | €4.50 | 62.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | igubal® |
Type | EGLM |
Inner Diameter | 15 mm |
Outer Diameter | 26 mm |
Width | 12 mm |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |