IGUS

IGUS Spherical plain bearing Maintenance-free igumid® G / iglidur® W300 EGLM-10

  • ERIKS:13568425
Image 1
Save to list

€9.41/ pieceexcl. VAT

€11.39incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.40

-

10+

€7.54

19.80%

25+

€5.43

42.22%

50+

€5.11

45.66%

100+

€4.86

48.28%

200+

€4.58

51.31%

500+

€4.33

53.94%

1000+

€4.07

56.77%

2500+

€3.90

58.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
igubal®
Type
EGLM
Inner Diameter
10 mm
Outer Diameter
19 mm
Width
9 mm
Maintenance
Maintenance-free
Sliding contact surface
igumid® G / iglidur® W300