

€8.85/ pieceexcl. VAT
€10.71incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.85 | - |
10+ | €7.11 | 19.74% |
25+ | €5.07 | 42.70% |
50+ | €4.75 | 46.35% |
100+ | €4.54 | 48.71% |
200+ | €4.28 | 51.72% |
500+ | €4.03 | 54.51% |
1000+ | €3.84 | 56.65% |
2500+ | €3.65 | 58.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | igubal® |
Type | EGLM |
Inner Diameter | 8 mm |
Outer Diameter | 16 mm |
Width | 8 mm |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |