IGUS

IGUS Spherical plain bearing Maintenance-free igumid® G / iglidur® W300 EGLM-05

  • ERIKS:13568420
Image 1
Save to list

€8.40/ pieceexcl. VAT

€10.16incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.40

-

10+

€6.73

19.91%

25+

€4.73

43.67%

50+

€4.41

47.51%

100+

€4.18

50.23%

200+

€3.97

52.71%

500+

€3.72

55.66%

1000+

€3.52

58.14%

2500+

€3.34

60.18%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
igubal®
Type
EGLM
Inner Diameter
5 mm
Outer Diameter
14 mm
Width
6 mm
Maintenance
Maintenance-free
Sliding contact surface
igumid® G / iglidur® W300