IGUS

IGUS Spherical plain bearing Maintenance-free igumid® G / iglidur® W300 EGLM-04

  • ERIKS:13568419
Image 1
Save to list

€7.79/ pieceexcl. VAT

€9.43incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.79

-

10+

€6.25

19.76%

25+

€4.28

45.12%

50+

€3.97

49.02%

100+

€3.76

51.71%

200+

€3.52

54.88%

500+

€3.25

58.29%

1000+

€3.10

60.24%

2500+

€2.87

63.17%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
igubal®
Type
EGLM
Inner Diameter
4 mm
Outer Diameter
12 mm
Width
5 mm
Maintenance
Maintenance-free
Sliding contact surface
igumid® G / iglidur® W300