

€10.47/ pieceexcl. VAT
€12.67incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.47 | - |
10+ | €8.21 | 21.60% |
25+ | €6.88 | 34.30% |
50+ | €6.44 | 38.48% |
100+ | €5.95 | 43.19% |
200+ | €5.51 | 47.37% |
500+ | €5.04 | 51.91% |
1000+ | €4.83 | 53.90% |
2500+ | €4.58 | 56.26% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | igubal® |
Type | KGLM-LC-J |
Inner Diameter | 18 mm |
Outer Diameter | 35 mm |
Width | 23 mm |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® J |