IGUS

IGUS Spherical plain bearing Maintenance-free igumid® G / iglidur® J EGLM-20-LC

  • ERIKS:13568432
Image 1
Save to list

€16.34/ pieceexcl. VAT

€19.77incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.34

-

10+

€13.13

19.65%

25+

€10.60

35.12%

50+

€10.28

37.09%

100+

€10.07

38.37%

200+

€8.53

47.79%

500+

€7.32

55.23%

1000+

€6.37

61.05%

2500+

€5.62

65.58%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
igubal®
Type
EGLM-LC
Inner Diameter
20 mm
Outer Diameter
35 mm
Width
16 mm
Maintenance
Maintenance-free
Sliding contact surface
igumid® G / iglidur® J