IGUS

IGUS Spherical bearing igubal® EGLM-06-J

  • ERIKS:13568422
Image 1
Save to list

€8.30/ pieceexcl. VAT

€10.04incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.30

-

10+

€6.67

19.69%

25+

€4.71

43.27%

50+

€4.41

46.89%

100+

€4.17

49.74%

200+

€3.98

52.07%

500+

€3.70

55.44%

1000+

€3.53

57.51%

2500+

€3.33

59.84%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
igubal®
Type
EGLM-J
Inner Diameter
6 mm
Outer Diameter
14 mm
Width
6 mm
Maintenance
Maintenance-free
Sliding contact surface
igumid® G / iglidur® J