




€7.52/ pieceexcl. VAT
€9.10incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.52 | - |
10+ | €6.80 | 9.60% |
25+ | €6.29 | 16.41% |
50+ | €5.97 | 20.71% |
100+ | €5.64 | 25.00% |
200+ | €5.26 | 30.05% |
500+ | €4.88 | 35.10% |
1000+ | €4.12 | 45.20% |
2500+ | €3.76 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J200QM-01-10 |
Shaft diameter | 7.5 mm |
With collar | No |
Material outer sheath | iglidur® J200 |
Tread material | iglidur® J200 |
Maintenance | Maintenance-free |