

€39.25/ pieceexcl. VAT
€47.49incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.25 | - |
10+ | €32.76 | 16.55% |
25+ | €29.89 | 23.86% |
50+ | €26.41 | 32.72% |
100+ | €24.02 | 38.82% |
200+ | €22.91 | 41.63% |
500+ | €18.60 | 52.61% |
1000+ | €17.29 | 55.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | RSDJ |
Width | 80 mm |
Height | 8 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |