

€33.10/ pieceexcl. VAT
€40.05incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.10 | - |
10+ | €27.97 | 15.50% |
25+ | €25.23 | 23.77% |
50+ | €21.68 | 34.50% |
100+ | €19.63 | 40.70% |
200+ | €18.77 | 43.28% |
500+ | €15.07 | 54.48% |
1000+ | €14.08 | 57.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | RSDJ |
Width | 60 mm |
Height | 8 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |