

€28.82/ pieceexcl. VAT
€34.87incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.82 | - |
10+ | €24.32 | 15.62% |
25+ | €22.46 | 22.08% |
50+ | €19.61 | 31.97% |
100+ | €17.75 | 38.43% |
200+ | €17.01 | 41.00% |
500+ | €13.55 | 53.00% |
1000+ | €13.21 | 54.19% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | RSDJ |
Width | 40 mm |
Height | 6 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |