IGUS

IGUS Slewing ring iglidur® toothed outer ring made from stainless steel inner ring made from iglidur® J4 PRT-02-20-ES

  • ERIKS:13569266
Image 1
Save to list

€327.88/ pieceexcl. VAT

€396.73incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€327.88

-

10+

€299.44

8.67%

25+

€262.37

19.98%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
iglidur®
Type
PRT-02-ES
Inner Diameter
20 mm
Outer Diameter
80 mm
Width
16 mm
Rolling element
Sliding element
With sealing
No
Toothing
Without toothing
Operating temperature
from -50 to 90 °C