IGUS

IGUS Slewing ring iglidur® toothed outer ring made from iguton G inner ring made from iglidur® J4 PRT-02-30-LC

  • ERIKS:13569260
Image 1
Save to list

€95.02/ pieceexcl. VAT

€114.97incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€95.02

-

10+

€76.04

19.98%

25+

€56.58

40.45%

50+

€52.04

45.23%

100+

€47.50

50.01%

200+

€43.93

53.77%

500+

€40.66

57.21%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
iglidur®
Type
PRT-02-LC
Inner Diameter
30 mm
Outer Diameter
100 mm
Width
19 mm
Rolling element
Sliding element
With sealing
No
Toothing
Without toothing
Operating temperature
from -50 to 90 °C