

€258.40/ pieceexcl. VAT
€312.66incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €258.40 | - |
10+ | €238.55 | 7.68% |
25+ | €218.65 | 15.38% |
50+ | €198.78 | 23.07% |
100+ | €188.82 | 26.93% |
200+ | €179.38 | 30.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | iglidur® |
Type | PRT-02-AL |
Inner Diameter | 60 mm |
Outer Diameter | 160 mm |
Width | 30 mm |
Rolling element | Sliding element |
With sealing | No |
Toothing | Without toothing |
Operating temperature | from -50 to 90 °C |