

€135.76/ pieceexcl. VAT
€164.27incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €135.76 | - |
10+ | €126.71 | 6.66% |
25+ | €113.13 | 16.67% |
50+ | €104.06 | 23.34% |
100+ | €95.02 | 30.01% |
200+ | €87.82 | 35.31% |
500+ | €81.32 | 40.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | iglidur® |
Type | PRT-02-AL |
Inner Diameter | 30 mm |
Outer Diameter | 100 mm |
Width | 19 mm |
Rolling element | Sliding element |
With sealing | No |
Toothing | Without toothing |
Operating temperature | from -50 to 90 °C |