IGUS

IGUS Slewing ring iglidur® toothed outer ring made from aluminum sliding elements made from iglidur® J PRT-01-60-TO-ST

  • ERIKS:13569288
Image 1
Save to list

€510.47/ pieceexcl. VAT

€617.67incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€510.47

-

10+

€430.56

15.65%

25+

€382.62

25.05%

50+

€366.62

28.18%

100+

€358.64

29.74%

200+

€350.53

31.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
iglidur®
Type
PRT-01-TO
Inner Diameter
60 mm
Outer Diameter
184 mm
Width
34.5 mm
Rolling element
Sliding element
With sealing
No
Toothing
External toothing
Operating temperature
from -50 to 90 °C