IGUS

IGUS Slewing ring iglidur® toothed outer ring made from aluminum sliding elements made from iglidur® J PRT-01-50-TO-T10

  • ERIKS:13569285
Image 1
Save to list

€481.88/ pieceexcl. VAT

€583.07incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€481.88

-

10+

€389.20

19.23%

25+

€335.92

30.29%

50+

€317.40

34.13%

100+

€305.81

36.54%

200+

€296.53

38.46%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
iglidur®
Type
PRT-01-TO
Inner Diameter
50 mm
Outer Diameter
157.3 mm
Width
33 mm
Rolling element
Sliding element
With sealing
No
Toothing
External toothing
Operating temperature
from -50 to 90 °C