IGUS

IGUS Slewing ring iglidur® toothed outer ring made from aluminum sliding elements made from iglidur® J PRT-01-30-TO-ST

  • ERIKS:13569284
Image 1
Save to list

€423.97/ pieceexcl. VAT

€513.00incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€423.97

-

10+

€303.73

28.36%

25+

€239.42

43.53%

50+

€215.46

49.18%

100+

€199.46

52.95%

200+

€189.51

55.30%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
iglidur®
Type
PRT-01-TO
Inner Diameter
30 mm
Outer Diameter
112 mm
Width
30.5 mm
Rolling element
Sliding element
With sealing
No
Toothing
External toothing
Operating temperature
from -50 to 90 °C