

€423.97/ pieceexcl. VAT
€513.00incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €423.97 | - |
10+ | €303.73 | 28.36% |
25+ | €239.42 | 43.53% |
50+ | €215.46 | 49.18% |
100+ | €199.46 | 52.95% |
200+ | €189.51 | 55.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | iglidur® |
Type | PRT-01-TO |
Inner Diameter | 30 mm |
Outer Diameter | 110.7 mm |
Width | 30.5 mm |
Rolling element | Sliding element |
With sealing | No |
Toothing | External toothing |
Operating temperature | from -50 to 90 °C |