

€1,305.45/ pieceexcl. VAT
€1,579.59incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,305.45 | - |
10+ | €1,208.17 | 7.45% |
25+ | €1,151.42 | 11.80% |
50+ | €1,093.83 | 16.21% |
100+ | €1,039.15 | 20.40% |
200+ | €987.18 | 24.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | iglidur® |
Type | PRT-01-TO |
Inner Diameter | 200 mm |
Outer Diameter | 308 mm |
Width | 41.5 mm |
Rolling element | Sliding element |
With sealing | No |
Toothing | External toothing |
Operating temperature | from -50 to 90 °C |