IGUS

IGUS Slewing ring iglidur® toothed outer ring made from aluminum sliding elements made from iglidur® J PRT-01-200-TO-AT10

  • ERIKS:13569276
Image 1
Save to list

€1,305.45/ pieceexcl. VAT

€1,579.59incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1,305.45

-

10+

€1,208.17

7.45%

25+

€1,151.42

11.80%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
iglidur®
Type
PRT-01-TO
Inner Diameter
200 mm
Outer Diameter
303.9 mm
Width
41.5 mm
Rolling element
Sliding element
With sealing
No
Toothing
External toothing
Operating temperature
from -50 to 90 °C