

€382.26/ pieceexcl. VAT
€462.53incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €382.26 | - |
10+ | €284.92 | 25.46% |
25+ | €213.56 | 44.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | iglidur® |
Type | PRT-01-TO |
Inner Diameter | 20 mm |
Outer Diameter | 87.25 mm |
Width | 26 mm |
Rolling element | Sliding element |
With sealing | No |
Toothing | External toothing |
Operating temperature | from -50 to 90 °C |