IGUS

IGUS Slewing ring iglidur® toothed outer ring made from aluminum sliding elements made from iglidur® J PRT-01-150-TO-T10

  • ERIKS:13569275
Image 1
Save to list

€1,037.88/ pieceexcl. VAT

€1,255.83incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1,037.88

-

10+

€939.42

9.49%

25+

€878.48

15.36%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
iglidur®
Type
PRT-01-TO
Inner Diameter
150 mm
Outer Diameter
252.9 mm
Width
36.5 mm
Rolling element
Sliding element
With sealing
No
Toothing
External toothing
Operating temperature
from -50 to 90 °C