

€1,037.88/ pieceexcl. VAT
€1,255.83incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,037.88 | - |
10+ | €939.42 | 9.49% |
25+ | €878.48 | 15.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | iglidur® |
Type | PRT-01-TO |
Inner Diameter | 150 mm |
Outer Diameter | 252.9 mm |
Width | 36.5 mm |
Rolling element | Sliding element |
With sealing | No |
Toothing | External toothing |
Operating temperature | from -50 to 90 °C |