IGUS

IGUS Slewing ring iglidur® toothed outer ring made from aluminum sliding elements made from iglidur® J PRT-01-100-TO-HTD8M

  • ERIKS:13569268
Image 1
Save to list

€746.80/ pieceexcl. VAT

€903.63incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€746.80

-

10+

€653.54

12.49%

25+

€597.59

19.98%

50+

€535.74

28.26%

100+

€491.95

34.13%

200+

€458.95

38.54%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
iglidur®
Type
PRT-01-TO
Inner Diameter
100 mm
Outer Diameter
187.1 mm
Width
36 mm
Rolling element
Sliding element
With sealing
No
Toothing
External toothing
Operating temperature
from -50 to 90 °C