

€746.80/ pieceexcl. VAT
€903.63incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €746.80 | - |
10+ | €653.54 | 12.49% |
25+ | €597.59 | 19.98% |
50+ | €535.74 | 28.26% |
100+ | €491.95 | 34.13% |
200+ | €458.95 | 38.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | iglidur® |
Type | PRT-01-TO |
Inner Diameter | 100 mm |
Outer Diameter | 189.2 mm |
Width | 36 mm |
Rolling element | Sliding element |
With sealing | No |
Toothing | External toothing |
Operating temperature | from -50 to 90 °C |