IGUS

IGUS Slewing ring iglidur® aluminum housing sliding elements made from iglidur® J PRT-01-60

  • ERIKS:13569256
Image 1
Save to list

€341.72/ pieceexcl. VAT

€413.48incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€341.72

-

10+

€315.76

7.60%

25+

€293.99

13.97%

50+

€267.12

21.83%

100+

€235.03

31.22%

200+

€211.53

38.10%

500+

€189.73

44.48%

1000+

€172.60

49.49%

2500+

€161.01

52.88%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
iglidur®
Type
PRT-01
Inner Diameter
60 mm
Outer Diameter
160 mm
Width
33 mm
Rolling element
Sliding element
With sealing
No
Toothing
Without toothing
Operating temperature
from -50 to 90 °C