

€314.36/ pieceexcl. VAT
€380.38incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €314.36 | - |
10+ | €290.53 | 7.58% |
25+ | €270.46 | 13.96% |
50+ | €243.49 | 22.54% |
100+ | €214.28 | 31.83% |
200+ | €186.50 | 40.67% |
500+ | €167.96 | 46.57% |
1000+ | €155.69 | 50.47% |
2500+ | €148.73 | 52.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | iglidur® |
Type | PRT-01 |
Inner Diameter | 50 mm |
Outer Diameter | 150 mm |
Width | 33 mm |
Rolling element | Sliding element |
With sealing | No |
Toothing | Without toothing |
Operating temperature | from -50 to 90 °C |