IGUS

IGUS Slewing ring iglidur® aluminum housing sliding elements made from iglidur® J PRT-01-300

  • ERIKS:13569254
Image 1
Save to list

€2,417.71/ pieceexcl. VAT

€2,925.43incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2,417.71

-

10+

€2,175.96

10.00%

25+

€1,985.88

17.86%

50+

€1,832.99

24.19%

100+

€1,703.94

29.52%

200+

€1,608.96

33.45%

500+

€1,539.46

36.33%

1000+

€1,481.32

38.73%

2500+

€1,446.79

40.16%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
iglidur®
Type
PRT-01
Inner Diameter
300 mm
Outer Diameter
450 mm
Width
42 mm
Rolling element
Sliding element
With sealing
No
Toothing
Without toothing
Operating temperature
from -50 to 90 °C