IGUS

IGUS Slewing ring iglidur® aluminum housing sliding elements made from iglidur® J PRT-01-30

  • ERIKS:13569253
Image 1
Save to list

€227.49/ pieceexcl. VAT

€275.26incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€227.49

-

10+

€203.41

10.58%

25+

€195.42

14.10%

50+

€184.64

18.83%

100+

€167.73

26.27%

200+

€152.67

32.89%

500+

€135.79

40.31%

1000+

€125.32

44.91%

2500+

€119.43

47.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
iglidur®
Type
PRT-01
Inner Diameter
30 mm
Outer Diameter
100 mm
Width
29 mm
Rolling element
Sliding element
With sealing
No
Toothing
Without toothing
Operating temperature
from -50 to 90 °C