IGUS

IGUS Slewing ring iglidur® aluminum housing sliding elements made from iglidur® J PRT-01-20

  • ERIKS:13569249
Image 1
Save to list

€205.39/ pieceexcl. VAT

€248.52incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€205.39

-

10+

€182.74

11.03%

25+

€175.28

14.66%

50+

€167.79

18.31%

100+

€151.09

26.44%

200+

€143.51

30.13%

500+

€137.77

32.92%

1000+

€135.89

33.84%

2500+

€134.24

34.64%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
iglidur®
Type
PRT-01
Inner Diameter
20 mm
Outer Diameter
80 mm
Width
24 mm
Rolling element
Sliding element
With sealing
No
Toothing
Without toothing
Operating temperature
from -50 to 90 °C