IGUS

IGUS Slewing ring iglidur® aluminum housing sliding elements made from iglidur® J PRT-01-150

  • ERIKS:13569247
Image 1
Save to list

€876.19/ pieceexcl. VAT

€1,060.19incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€876.19

-

10+

€819.66

6.45%

25+

€792.32

9.57%

50+

€762.20

13.01%

100+

€676.48

22.79%

200+

€622.36

28.97%

500+

€563.43

35.70%

1000+

€524.51

40.14%

2500+

€498.10

43.15%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
iglidur®
Type
PRT-01
Inner Diameter
150 mm
Outer Diameter
250 mm
Width
35 mm
Rolling element
Sliding element
With sealing
No
Toothing
Without toothing
Operating temperature
from -50 to 90 °C