IGUS

IGUS Slewing ring iglidur® aluminum housing sliding elements made from iglidur® J PRT-01-100

  • ERIKS:13569245
Image 1
Save to list

€632.93/ pieceexcl. VAT

€765.85incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€632.93

-

10+

€575.93

9.01%

25+

€549.29

13.21%

50+

€532.40

15.88%

100+

€468.20

26.03%

200+

€434.15

31.41%

500+

€405.42

35.95%

1000+

€389.20

38.51%

2500+

€380.65

39.86%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
iglidur®
Type
PRT-01
Inner Diameter
100 mm
Outer Diameter
185 mm
Width
34 mm
Rolling element
Sliding element
With sealing
No
Toothing
Without toothing
Operating temperature
from -50 to 90 °C