

€358.82/ pieceexcl. VAT
€434.17incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €358.82 | - |
10+ | €330.13 | 8.00% |
25+ | €307.00 | 14.44% |
50+ | €276.39 | 22.97% |
100+ | €248.60 | 30.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | iglidur® |
Type | PRT-01-H1 |
Inner Diameter | 60 mm |
Outer Diameter | 160 mm |
Width | 33 mm |
Rolling element | Sliding element |
With sealing | No |
Toothing | Without toothing |
Operating temperature | from -40 to 180 °C |