

€1,185.89/ pieceexcl. VAT
€1,434.93incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,185.89 | - |
10+ | €1,116.54 | 5.85% |
25+ | €1,063.53 | 10.32% |
50+ | €1,014.37 | 14.46% |
100+ | €904.89 | 23.69% |
200+ | €836.55 | 29.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | iglidur® |
Type | PRT-01-H1 |
Inner Diameter | 200 mm |
Outer Diameter | 300 mm |
Width | 38 mm |
Rolling element | Sliding element |
With sealing | No |
Toothing | Without toothing |
Operating temperature | from -40 to 180 °C |