

€920.00/ pieceexcl. VAT
€1,113.20incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €920.00 | - |
10+ | €860.64 | 6.45% |
25+ | €831.93 | 9.57% |
50+ | €800.30 | 13.01% |
100+ | €710.32 | 22.79% |
200+ | €653.47 | 28.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | iglidur® |
Type | PRT-01-H1 |
Inner Diameter | 150 mm |
Outer Diameter | 250 mm |
Width | 35 mm |
Rolling element | Sliding element |
With sealing | No |
Toothing | Without toothing |
Operating temperature | from -40 to 180 °C |