

€152.72/ pieceexcl. VAT
€184.79incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €152.72 | - |
10+ | €129.81 | 15.00% |
25+ | €116.83 | 23.50% |
50+ | €105.17 | 31.14% |
100+ | €99.88 | 34.60% |
200+ | €94.91 | 37.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | iglidur® |
Type | PRT-03 |
Inner Diameter | 80 mm |
Outer Diameter | 160 mm |
Width | 18 mm |
Rolling element | Sliding element |
With sealing | No |
Toothing | Without toothing |
Operating temperature | from 0 to 60 °C |