IGUS

IGUS Shaft support block WAS-25

  • ERIKS:13563158
Image 1
Save to list

€46.15/ pieceexcl. VAT

€55.84incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€46.15

-

10+

€43.85

4.98%

25+

€42.07

8.85%

50+

€40.15

13.01%

100+

€36.99

19.84%

500+

€27.85

39.65%

1000+

€23.62

48.83%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
WAS
Shaft diameter
25 mm
Height
58 mm
Width
25 mm
Length
74 mm
Shaft height
35 mm