

€33.99/ pieceexcl. VAT
€41.13incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.99 | - |
10+ | €32.32 | 4.92% |
25+ | €31.01 | 8.78% |
50+ | €30.17 | 11.24% |
100+ | €27.76 | 18.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | WAS |
Shaft diameter | 16 mm |
Height | 42 mm |
Width | 16 mm |
Length | 50 mm |
Shaft height | 25 mm |