

€116.07/ pieceexcl. VAT
€140.44incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €116.07 | - |
10+ | €105.79 | 8.86% |
25+ | €97.66 | 15.86% |
50+ | €93.94 | 19.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | WAC |
Shaft diameter | 50 mm |
Height | 92 mm |
Width | 50 mm |
Length | 103 mm |
Shaft height | 50 mm |