

€58.84/ pieceexcl. VAT
€71.20incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €58.84 | - |
10+ | €55.92 | 4.97% |
25+ | €53.64 | 8.85% |
50+ | €51.15 | 13.08% |
100+ | €47.14 | 19.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | WAC |
Shaft diameter | 30 mm |
Height | 60 mm |
Width | 30 mm |
Length | 67 mm |
Shaft height | 34 mm |