

€35.82/ pieceexcl. VAT
€43.34incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.82 | - |
10+ | €34.01 | 5.04% |
25+ | €32.21 | 10.08% |
50+ | €30.29 | 15.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | WAC |
Shaft diameter | 12 mm |
Height | 33 mm |
Width | 18 mm |
Length | 40 mm |
Shaft height | 19 mm |