IGUS

IGUS Shaft support block WAC-10

  • ERIKS:13563139
Image 1
Save to list

€34.83/ pieceexcl. VAT

€42.14incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€34.83

-

10+

€34.56

0.76%

25+

€33.16

4.80%

50+

€32.40

6.98%

100+

€31.14

10.58%

200+

€29.60

15.00%

500+

€28.14

19.20%

1000+

€26.71

23.30%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
WAC
Shaft diameter
10 mm
Height
33 mm
Width
18 mm
Length
40 mm
Shaft height
18 mm