

€223.57/ pieceexcl. VAT
€270.52incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €223.57 | - |
10+ | €207.58 | 7.16% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | WA |
Shaft diameter | 60 mm |
Height | 130 mm |
Width | 74 mm |
Length | 164 mm |
Shaft height | 75 mm |