

€58.84/ pieceexcl. VAT
€71.20incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €58.84 | - |
10+ | €55.92 | 4.97% |
25+ | €54.25 | 7.81% |
50+ | €51.15 | 13.08% |
100+ | €47.14 | 19.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | WA |
Shaft diameter | 30 mm |
Height | 70 mm |
Width | 40 mm |
Length | 87 mm |
Shaft height | 40 mm |