IGUS

IGUS Shaft support block WA-25

  • ERIKS:13563132
Image 1
Save to list

€54.80/ pieceexcl. VAT

€66.31incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€54.80

-

10+

€52.06

4.99%

25+

€49.95

8.84%

50+

€47.63

13.07%

100+

€43.89

19.90%

200+

€42.29

22.82%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
WA
Shaft diameter
25 mm
Height
60 mm
Width
38 mm
Length
78 mm
Shaft height
35 mm