IGUS

IGUS Shaft support block WA-16

  • ERIKS:13563130
Image 1
Save to list

€38.82/ pieceexcl. VAT

€46.97incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€38.82

-

10+

€36.86

5.04%

25+

€35.34

8.96%

50+

€33.74

13.07%

100+

€30.34

21.83%

200+

€28.84

25.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
WA
Shaft diameter
16 mm
Height
42 mm
Width
24 mm
Length
53 mm
Shaft height
25 mm