

€35.25/ pieceexcl. VAT
€42.65incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.24 | - |
10+ | €32.13 | 8.84% |
25+ | €30.51 | 13.42% |
50+ | €28.96 | 17.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | WA |
Shaft diameter | 8 mm |
Height | 28 mm |
Width | 18 mm |
Length | 32 mm |
Shaft height | 15 mm |